SDN D100-0810-27-CALN12 Full Slot Disk Type Slotting Cutters with Cartridges Carrying LNET 12 Tangentially Mounted Inserts

Article no.: 3181109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3181109
EAN / GTIN 7291075182620
Manufacturer number 3181109
L-Number L23980 2429

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 25 mm, Cutting Diameter (DC) 100 mm, Cutting Item Count (CICT) 6, Cutting Width Maximum (CWX) 10.5 mm, Cutting Width Minimum (CWN) 8 mm, Hub Diameter (DHUB) 42 mm, Overall Length (OAL) 18 mm, Peripheral Effective Cutting Edge Count (ZEFP) 3

Feature:

  • Cutting Depth Maximum (CDX) 25 mm
  • Cutting Diameter (DC) 100 mm
  • Cutting Item Count (CICT) 6
  • Cutting Width Maximum (CWX) 10.5 mm
  • Cutting Width Minimum (CWN) 8 mm
  • Hub Diameter (DHUB) 42 mm
  • Master Insert Identification (MIID) LNET 125504-TN
  • Overall Length (OAL) 18 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 3

Suitable products

From the same series "TANGSLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart