Quick-change lathe tool post B

Article no.: 318000 B
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type B
maximum drive power of lathe 5.888 kW
maximum cross slide width SB 150 mm
maximum turning tool height h 32 mm
Bore ⌀ of the head 32 mm
Bore ⌀ of the centering plate 16 mm
Width 150 mm
Height 75 mm
maximum reach A 71 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 318000 B
EAN / GTIN 4045197315700
Manufacturer number K 22

Description

Application:

Place the lathe tool post with its surface-ground face on to the cross slide in a horizontal position and clamp it. To do this, the bore of the centring plate must have been turned beforehand. Alignment is performed with the boring bar and boring bar holder clamped in position, aligned at right angles to the face plate. Then adjust the pointer to the zero mark of the cover disc and tighten the T-bolt securely. For precision lathe work or heavy roughing cuts, it is advisable to secure the post with two dowel pins. The holes are pre-drilled.

Supplied with:

1 eccentric lever for No. 318000, 1 tool post key for No. 318100; 318200.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart