Short taper chuck flange DIN 55027 400/11 mm

Article no.: 317500 400/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ d1 / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ d1 400 mm
Taper size 11
Taper ⌀ d2 196.885 mm
Thickness B 31 mm
Number of studs 6
Type of product Lathe chuck accessories

Identification numbers & Classifications

Article number 317500 400/11
EAN / GTIN 4019208078793
Manufacturer number 319668

Description

Version:

Finish machined on all sides.

Application:

For retrofitting to lathe chucks with recessed mount to DIN 6350 A. Lathe chucks with incorporated short tapers are preferable due to shorter overhang.
For spindle noses DIN 55027 and ISO 702/III (equals the old standard DIN 55022) with studs and collar nuts.

Material:

C45 steel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart