COOLANT SET SR 3/4 1-1/2C Clamping Screws with Adjustable Protruding Nozzles for Shell-Type Face Mills

Article no.: 3166722
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3166722
    EAN / GTIN 7291075278200
    Manufacturer number 3166722
    L-Number L24000 371

    Description

    Description:

    Cooling System Accessories ,Overall Length (OAL) 1.54″

    Feature:

    • Body Diameter (BD): 1.87″
    • Diameter Inner (DINN): 1-1/2″
    • L min: 0.09″
    • Overall Length (OAL): 1.54″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart