COOLANT SET SR 1/2 1C Clamping Screws with Adjustable Protruding Nozzles for Shell-Type Face Mills

Article no.: 3166720
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3166720
EAN / GTIN 7291075278187
Manufacturer number 3166720
L-Number L24000 370

Description

Description:

Cooling System Accessories ,Overall Length (OAL) 1.17″

Feature:

  • Body Diameter (BD): 1.19″
  • Diameter Inner (DINN): 1″
  • L min: 0.06″
  • Overall Length (OAL): 1.17″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart