Diamond multipoint dresser 14x57x12 mm M125

Article no.: 316286
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 316286
    EAN / GTIN 9003173162866
    Manufacturer number 316286
    L-Number L50140 2912

    Description

    Description:

    The Tyrolit single-grain, multi-grain and multi-grain diamond dressers are ideal for dressing all aluminium oxide and silicon carbide wheels. Multi-grain and multi-grain diamond dressers are often used for surface and external cylindrical grinding wheels. Large and wide wheels require a higher carat number to reduce diamond wear. Single-grain dressers are graded according to diamond size. Multi-grain and multi-grain diamond dressers therefore have a higher carat content.

    Feature:

    • Form: 50MA-O DIAMOND-MULTIPOINT DRESSER
    • Specification : 10 X MK1
    • Dimension (D/B x T x H/L): 14 x 57 x 12 mm
    • Diameter: 14 mm
    • Thickness: 57 mm
    • Drill hole: 12 mm

    Advantage:

    • Low wear
    • Short dressing time

    Application:

    • For dressing all aluminium oxide and silicon carbide wheels

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart