Clamping sleeve For MT shank, Type: 2/4

Article no.: 316240 2/4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for No. 316200 2/40; 3/40
Length L 135 mm
40 mm
Suitable for Morse taper MK4
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 316240 2/4
EAN / GTIN 4045197318916
Manufacturer number P 12210

Description

Application:

For use with quick-change toolholder WB.
For holding tools with MT shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart