Scroll jaw set, 3 pieces, soft 250 mm

Article no.: 314600 250
Set price 3 Piece (45.29 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 250 mm
    Length L 90 mm
    Width B 24 mm
    Height H 67.5 mm
    suitable for colour code Röhm geared scroll chucks and jaws
    Type of product Gear scroll chuck jaws

    Identification numbers & Classifications

    Article number 314600 250
    EAN / GTIN 4019208034416
    Manufacturer number 107594

    Description

    Material:

    16 MnCr5

    Suitable for:

    Three-jaw lathe chucks No. 310505; 310655; 310705.

    Note:

    • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
    • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Scroll jaw set, 3 pieces, soft  250 mm

    Scroll jaw set, 3 pieces, soft 250 mm

    on request
    In stock
    33 pieces in stock
    £135.88
    (45.29 £ / 1 Piece)
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    106 pieces in stock
    £121.82
    (40.61 £ / 1 Piece)
    plus VAT at the current rate Prices plus delivery costs
    Width B 24 28
    for chuck type 250 250
    Height H 67.5 63
    Length L 90 105
    suitable for colour code Röhm geared scroll chucks and jaws HOLEX geared scroll chucks and jaws
    Type of product Gear scroll chuck jaws Gear scroll chuck jaws

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart