Bench grinding wheel 200x20x32 mm 89A46M5AV217 steel/hss

Article no.: 3142
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 3142
EAN / GTIN 9003170031424
Manufacturer number 3142

Description

Description:

This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packaging or can be reordered.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 89A 46 M5A V217
  • Dimension (D x T x H): 200 x 20 x 32 mm
  • Diameter: 200 mm
  • Thickness: 20 mm
  • Drill hole: 32 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: Steel;HSS
  • Tool for: Floorstanding grinder

Advantage:

  • Cool grinding
  • Extremely smooth running
  • Stackable

Application:

  • For grinding and sharpening temperature-sensitive steels and HSS tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart