Digital 3 Flute V-Anvil Micrometer 0,4-1″, with Groove

Article no.: 314-352-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 314-352-30
EAN / GTIN 4946368695648
Manufacturer number 314-352-30
L-Number L40010 12854

Description

Description:

This Digimatic V-Anvil Micrometer helps you measure cutting tools and taps. It offers the following benefits: It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three flutes. V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method.

Feature:

Digital/Analogue: Digital
Measuring range: 0.4 - 1
Digit step value: 0,00005″/0,001 mm
Accuracy: 0.0002″
Limit value of the measurement deviation J MPE: ±2.0E-4″
Remarks: With groove
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard, setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart