Digital 3 Flute V-Anvil Micrometer 10-25mm

Article no.: 314-262-30
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 314-262-30
Copy
EAN / GTIN 4946368695624
Copy
Manufacturer number 314-262-30
Copy
L-Number L40010 11175
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Digimatic V-Anvil Micrometer helps you measure cutting tools and taps. It offers the following benefits: It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three flutes. V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method.

Feature:

Digital/Analogue: Digital
Measuring range: 10 - 25
Digit step value: 0.001 mm
Limit value of the measurement deviation J MPE: ±4 µm
Remarks: -
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Display: LCD, digit height 7.5 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, setting standard, setting key, 1x battery
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart