{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 5 mm | |
Thread M | M6 | |
Width across flats | 10 mm | |
Colour | black | |
Material | Steel | |
Type of product | Accessories for vice jaws |
Article number |
313981 5
Copy |
|
EAN / GTIN |
2050002054462
Copy |
|
Manufacturer number |
0122160
Copy |
|
Manufacturer | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |