Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 28 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 8 mm, Flute Count (NOF) 3, Overall Length (OAL) 120 mm, Shank Type Round, Shank Type Round
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 25 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 28 mm
- Cutting Diameter (DC/DCX) 28 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Depth of Cut Maximum (APMX) 8 mm
- Flute Count (NOF) 3
- Functional Length (LF) 120 mm
- Head Length (LH) 25 mm
- Master Insert Identification (MIID) HM390 TPKT 100304PDR
- Overall Length (OAL) 120 mm
- Ramping Angle Maximum (RMPX) 2.5 Degrees
- Shank Type Round
- Tool Cutting Edge Angle (KAPR) 90 Degrees