Base plate, for chuck type: 160mm

Article no.: 313910 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length A 250 mm
Width B 190 mm
Height H 28 mm
Slot width S 14 mm
Pitch circle diameter F 140 mm
Aperture E 90 mm
Total weight 4.8 kg
Type of product Base plate

Identification numbers & Classifications

Article number 313910 160
EAN / GTIN 5907412203706
Manufacturer number 329450040700

Description

Version:

Swivel base with longitudinal tenon slot for fast and exact alignment of the vice. Clamping slots for easy fitting to the machine table.

Application:

For attachment of lathe chucks with recessed mount to DIN 6350.

Supplied with:

T-nuts, fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart