T-nut annealed 18 mm

Article no.: 313805 18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Slot width S (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum tightening torque 130 Nm
Thread G M14
Bore spacing b 30 mm
Slot width S 18 mm
Height H 33.5 mm
Step height h 13.5 mm
suitable for Röhm KFD-HE 315
Type of product Tee-nut

Identification numbers & Classifications

Article number 313805 18
EAN / GTIN 2050001929891
Manufacturer number 0146103

Description

Version:

Precision ground, quenched, and tempered.

Suitable for:

Made by Röhm KFD-HE.

Supplied with:

Socket head screws DIN 912 - 12.9!

Note:

Other T-nuts available ex works.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart