• The item cannot be ordered due to missing prices.

T490 FLN D200-15-60-R-13 90° Face Mills Carrying Tangentially Clamped Inserts with 4 Helical 13 mm Long Cutting Edges

Article no.: 3135507
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITANG T490 LINE
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3135507
    EAN / GTIN 7291075240931
    Manufacturer number 3135507
    L-Number L23980 956

    Description

    Description:

    Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 200 mm, Cutting Item Count (CICT) 15, Hub Diameter (DHUB) 135 mm, Overall Length (OAL) 63 mm

    Feature:

    • Arbor Style C
    • Connection Diameter Machine Side (DCONMS) 60 mm
    • Coolant Supply Property (CSP) External
    • Cutting Diameter (DC) 200 mm
    • Cutting Diameter (DC/DCX) 200 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 15
    • Depth of Cut Maximum (APMX) 12.5 mm
    • Hub Diameter (DHUB) 135 mm
    • Master Insert Identification (MIID) T490 LNMT 1306PNTR
    • Overall Length (OAL) 63 mm
    • Tool Cutting Edge Angle (KAPR) 90 Degrees

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart