{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 85 mm | |
Height H | 36.5 mm | |
Slot width D | 8 mm | |
Bore spacing b | 32 mm | |
Tenon length A | 18 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313310 160 | |
Manufacturer number | 313310 160 |