{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 84 mm | |
Width B | 22 mm | |
Height H | 65 mm | |
Type of product | Self-centring chuck jaws |
Article number | 313227 200 | |
EAN / GTIN | 2050001929204 | |
Manufacturer number | 0164100 |