Base jaw set, 3 pieces, straight serration 315

Article no.: 313207 315
Set price 3 Piece (109.44 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

for chuck type 315 mm
Length L 115 mm
Width B 32 mm
Slot width A 20 mm
Bore spacing b 40 mm
Tenon width D 12 mm
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313207 315
EAN / GTIN 2050001929020
Manufacturer number 0159102

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
To accept hard or soft top jaws. Fastening screws for top jaws are supplied.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart