{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 110 mm | |
Width B | 26 mm | |
Slot width A | 20 mm | |
Bore spacing b | 40 mm | |
Tenon width D | 12 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313200 250 | |
EAN / GTIN | 4019208023663 | |
Manufacturer number | 094006 |