Singlepoint dresser 8x90 mm BD5ST

Article no.: 313127
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 313127
EAN / GTIN 9003173131275
Manufacturer number 313127
L-Number L50140 1089

Description

Description:

The Tyrolit single-grain, multi-grain and multi-grain diamond dressers are ideal for dressing all aluminium oxide and silicon carbide wheels. Multi-grain and multi-grain diamond dressers are often used for surface and external cylindrical grinding wheels. Large and wide wheels require a higher carat number to reduce diamond wear. Single-grain dressers are graded according to diamond size. Multi-grain and multi-grain diamond dressers therefore have a higher carat content.

Feature:

  • Form: 50EA-H SINGLEPOINT DRESSER
  • Specification : BD 5 ST
  • Dimension (D/B x T): 8 x 90 mm
  • Diameter: 8 mm
  • Thickness: 90 mm
  • Grain size: 5

Advantage:

  • Low wear
  • Short dressing time

Application:

  • For dressing all aluminium oxide and silicon carbide wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart