Plastic platform trolley

Article no.: 3130
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding trolley

Identification numbers & Classifications

Article number 3130
EAN / GTIN 4017976031309
Manufacturer number 3130
L-Number L90080 162

Description

Version:

disassembled

Description:

Platforms made of plastic with anti-slip surface. In blue colour. 2 swivel and 2 fixed-wheel castors, solid rubber tyres blue-grey (trackless). Hubs with plain bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery. Foldable tubular push handle, with wide cross strut and finished bright galvanized.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 810
Width of usable platform (mm): 500
Total length (mm): 815
Total width (mm): 540
Total height (mm): 890
Tyres: Solid rubber
Wheel size (mm): 125 x 32

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart