Base jaw set, 3 pieces, hardened 315

Article no.: 312976 315
Set price 3 Piece (74.24 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 110 mm
Width B 32 mm
Height H 40 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Thread M12
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312976 315
EAN / GTIN 4062406155001
Manufacturer number 312976 315

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart