Scroll jaw set, 3 pieces, soft, for chuck type: 125

Article no.: 312971 125
Discount
67.08 £
Set price 3 Piece (18.96 £ / 1 Piece)
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
58 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 125 mm
Length L 51 mm
Width B 20 mm
Height H 40 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312971 125
EAN / GTIN 4062406154899
Manufacturer number 312971 125

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart