{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Cast iron | |
External ⌀ A | 315 mm | |
Aperture E | 103 mm | |
Height without jaws H1 | 94 mm | |
Height with jaws H2 | 137 mm | |
Centring ⌀ B | 260 mm | |
Centring depth C | 5 mm | |
Weight | 50 kg | |
maximum speed | 2,000 min-1 | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312906 315 | |
EAN / GTIN | 4062406154554 | |
Manufacturer number | 312906 315 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck cast-iron with recessed mount, DIN 702-4, External ⌀ A: 315mm
on request
In stock
43 pieces in stock
£769.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
1308.82 £
£1,101.68
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ A | 315 mm | 315 mm |
Aperture E | 103 mm | 103 mm |
Height with jaws H2 | 137 mm | 140.2 mm |
Standard | DIN 702-4 | DIN 702-4 |
Centring ⌀ B | 260 mm | 260 mm |
Centring depth C | 5 mm | 5 mm |
Colour code for accessories | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |