Swarf protection piece 160

Article no.: 312800 160
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Product details

Technical Data

for chuck type 160 mm
Length 23 mm
Width 18 mm
also suitable for chuck type 140
Type of product Jaw slides protection

Identification numbers & Classifications

Article number 312800 160
EAN / GTIN 4019208035420
Manufacturer number 108503

Description

Application:

For insertion into jaw slides. Prevents ingress of swarf into chuck body.

Suitable for:

Chuck No. 310505310705 and No. 312505312705.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for chuck type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart