Holder for 8 spray cans

Article no.: 3127907
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Trough insert

    Identification numbers & Classifications

    Article number 3127907
    EAN / GTIN 4010886952030
    Manufacturer number 3127907
    L-Number L60160 5422

    Description

    Description:

    • Compatible with standard Euro square perforation 10 x 38 mm
    • Can also be used as transport box due to removable dividers
    • powder-coated
    • With carrying handle
    • Interior dimensions compatible with GEDORE 1500 CT modules
    • Front square perforation for additional hooks (not included)
    • Delivery without tools and accessories

    Feature:

    • 1000 V insulated: no
    • for square holes 10 x 38 mm: no
    • REACH registration available: no
    • Total depth [mm]: 165 mm
    • Total height [mm]: 100 mm
    • Total width [mm]: 315 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart