Mobile workbench with 4 drawers

Article no.: 3127869
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 3127869
EAN / GTIN 4010886955901
Manufacturer number 3127869

Description

Description:

  • Body:
  • Dimensions: H 985 x W 1200 x D 625 mm
  • 30 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish
  • Worktop set back to park flush against the wall
  • One drawer unit in trolley width
  • With handle for easy pushing, pulling and turning
  • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
  • Ready to take up tool holder KL-5501-20 for installation of spring compressor KL-5501
  • Safety through heel protection for persons
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • Wide drawers (W 998 x D 474 mm) fully extendable, removable
  • Individual drawer stopping stops more than one drawer being opened, one-handed operation
  • Ball-bearing guide rails
  • Load capacity per drawer 80 kg
  • GEDORE High-performance chassis:
  • Total load capacity 1000 kg, 750 kg when mobile
  • 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm)
  • 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Options:
  • Ideal for equipping with GEDORE tool modules (1500 ES/1500 CT) maximum 9 pieces 1/3 modules possible per drawer
  • Further drawer combinations on request
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: GEDORE blue, RAL 5017
  • Dimension (L x W x H): 985 mm x 1.200 mm x 675 mm
  • Drawer type:
    • 1x type 2, h. = 101.5 mm
    • 2x type 3, h. = 155 mm
    • 1x type 4, h. = 208 mm
  • Dynamic load capacity [kg]: 750 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: yes
  • Load capacity per drawer [kg]: 70 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of drawers: 4
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 1000 kg
  • Surface: powder-coated
  • Total height [mm]: 985 mm
  • Total length [mm]: 675 mm
  • Total width [mm]: 1.200 mm
  • VDE certified: no
  • Working height: 985
  • Worktop dimension [metric]: 1200 x 635 x 30 mm
  • Worktop thickness [mm]: 30 mm
Direct purchase

Sign in to your Account

To shopping cart