CAPTURE Sensor 10-100 Nm 038825

Article no.: 3124126
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque testing device

    Identification numbers & Classifications

    Article number 3124126
    EAN / GTIN 0611702895759
    Manufacturer number 3124126

    Description

    Description:

    • Calibrated range: 10% to 100% of capacity
    • Carry Case. To protect the Sensor when not in use it is supplied in a high impact plastic carry case
    • Flexible. Built-in flexibility as the sensor can be mounted horizontally or vertically without the need for any accessories
    • Ease of Use. Fast to set up when used with a CAPTURE Display due to the imbedded Quicktec technology that passes all the Sensor information to the Display
    • Optional Torque Loading System. Remove human error from testing by using the CAPTURE Sensor with the ISO 1500/90° Torque Loading System
    • Quick Change Plate. For users with limited space who need to change Sensors between tests the Quick Change Plate increases calibration productivity
    • UKAS Certification. Sensors come complete with a UKAS certificate to BS 7882: class 1 or better

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, square [imperial]: 1/2″
    • Drive adaptor, square [metric]: 12,5 mm
    • Graphic display: no
    • Overload protection: no
    • REACH registration available: no
    • Torque range (min./max.) [Nm]: 10 Nm - 100 Nm
    • Total height [mm]: 65 mm
    • Total length [mm]: 85 mm
    • Total width [mm]: 62 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart