CAPTURE Sensor 0,5-5 Nm 038807

Article no.: 3124096
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 3124096
EAN / GTIN 0611702895711
Manufacturer number 3124096

Description

Description:

  • Calibrated range: 10% to 100% of capacity
  • Carry Case. To protect the Sensor when not in use it is supplied in a high impact plastic carry case
  • Flexible. Built-in flexibility as the sensor can be mounted horizontally or vertically without the need for any accessories
  • Ease of Use. Fast to set up when used with a CAPTURE Display due to the imbedded Quicktec technology that passes all the Sensor information to the Display
  • Optional Torque Loading System. Remove human error from testing by using the CAPTURE Sensor with the ISO 1500/90° Torque Loading System
  • Quick Change Plate. For users with limited space who need to change Sensors between tests the Quick Change Plate increases calibration productivity
  • UKAS Certification. Sensors come complete with a UKAS certificate to BS 7882: class 1 or better

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Graphic display: no
  • Overload protection: no
  • REACH registration available: no
  • Torque range (min./max.) [Nm]: 0,5 Nm - 5 Nm
  • Total height [mm]: 65 mm
  • Total length [mm]: 85 mm
  • Total width [mm]: 62 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart