CAPTURE LITE 10 Nm 038120

Article no.: 3119319
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 3119319
EAN / GTIN 0611702896602
Manufacturer number 3119319
L-Number L60160 5918

Description

Description:

  • CAPTURE Hub: the latest addition to the Capture range
  • Light and robust due to aluminium basic housing
  • 5 models in the range from 0.02 N-m to 350 N-m
  • With 1/4″, 3/8″, 1/2″ square mount (CL1 and CL10H with 1/4″ hexagonal shaft)
  • Ease of use. Intuitive software design is similar to CAPTURE Display allowing existing Capture users to be familiar with the architecture and new users to become productive quickly, with its easy to use menus and Plug & Play functionality
  • 3 measuring modes: floating value display (track), kink point detection (first peak), peak value measurement (peak)
  • easy handling due to 1-button operation (measuring mode, unit)
  • Switchable between N-m, lbf-ft and lbf-in (depending on model)
  • optimal readability due to single-line well illuminated OLED display
  • Autostart function when a torque tool is inserted
  • Auto-sleep mode when not in use
  • Easy mounting on the table or on the wall
  • Power supply and data output via USB connection
  • Scope of delivery:
  • Capture Lite tester
  • USB connection cable
  • Adapter (depending on model)
  • Operating instructions
  • Test certificate
  • stable plastic case with inlay

Feature:

  • 1000 V insulated: no
  • Actuating direction: Right
  • Adapter: 1/4″ hexagon socket - 1/4″ square socket
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Graphic display: no
  • Interface: USB
  • Material: Aluminium housing
  • Measuring accuracy Torque: ± 1 % tolerance for all readings
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 0,001
  • Torque (max.) [lbf in]: 2,2 lbf in
  • Torque (min.) [lbf in]: 88 lbf in
  • Torque range (min./max.) [lbf ft]: 0,19 lbf ft - 7,4 lbf ft
  • Torque range (min./max.) [Nm]: 0,25 Nm - 10 Nm
  • Total height [mm]: 70 mm
  • Total length [mm]: 135 mm
  • Total width [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart