CAPTURE Rundown Fixture 2.5-25 Nm 037130

Article no.: 3119300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screw tightening simulator

Identification numbers & Classifications

Article number 3119300
EAN / GTIN 0616050810164
Manufacturer number 3119300

Description

Description:

  • Capture screw joint simulator for testing screwdrivers
  • 3 models ranging from 0.02 N-m to 25 N-m
  • adaptable to the Capture Hub and Capture Sensor systems
  • easy mounting on the test device
  • different screw case hardnesses can be simulated (spring washer packs)

Feature:

  • 1000 V insulated: no
  • Actuating direction: Right
  • Drive adaptor, hexagonal [metric]: 6 mm
  • Output square [imperial]: 3/8″
  • Output square [metric]: 10 mm
  • REACH registration available: no
  • Torque (max.) [Nm]: 25 Nm
  • Total length [mm]: 127 mm
  • Total width [mm]: 32 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart