X1900 Waistcoat M

Article no.: 311913109900M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size M
Type of product Waistcoat

Identification numbers & Classifications

Article number 311913109900M
EAN / GTIN 7330509508312
Manufacturer number 311913109900M
L-Number L00980 1589

Description

Version:


Main material
100% cotton, canvas, 270 g/m²

Details
Wide belt-loops, Two loops with hook-and-loop on sides for hammer holder
Knife holder with button
Metal buttons
D-ring

Pockets
Chest pockets, one with flap and one with buttons for knife
Document pocket in front
Nail pockets – removable and extra wide, equipped with tool holders and extra tool compartment, Nail pocket in the back - removable
Two Napoleon pockets with room for A4 paper, Front pockets with bellows and flap as well as outside pocket with zipper

Front closure
Double zippers at the front for adjustable width, Robust one-way plastic zipper

Accessories
Fixlock buckle, Textile belt

Functionality
Heavy mesh on front side shoulders and back, Pockets in CORDURA® Denim

Reinforcement
CORDURA®-reinforced nail pockets

Description:

Modern work waistcoat with many practical pockets for tools and accessories. Detachable nail pockets and waist strap to reduce shoulder and neck strain. It even has double zippers at the front to adjust the width, which provides a better fit and greater comfort. Mesh panels with stretch material make the waistcoat light and provide good ventilation.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart