Ratchet Square Drive Adaptor 1/4″ Captive Pin

Article no.: 3118975
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 3118975
EAN / GTIN 0701698907267
Manufacturer number 3118975

Description

Description:

  • For solving difficult assembly problems
  • With non-slip metal indexing disc
  • Compatible with torque wrenches type TBN 2 and TBN 10

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Total height [mm]: 26 mm
  • Total length [mm]: 39 mm
  • Total width [mm]: 17 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart