Adaptor, machine operated hexagonal 1/4″ Outer-4kant 3/8″ L.50mm

Article no.: 31180000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 31180000
EAN / GTIN 4018754331925
Manufacturer number 31180000
L-Number L60010 7694

Description

Description:

  • External square DIN 3121/ISO 1174-2 with spring-loaded pin
  • Allen drive DIN 3126/ISO 1173
  • Surface steel gray, oiled

Feature:

  • d: 15,5 mm
  • External hex [inch): 1/4
  • External hexagon drive: E 6,3
  • External square [inch]: 3/8 ″
  • Height mm (h): 13 mm
  • Length [mm): 50 mm
  • No.: 3118
  • Outer square [inch]: E 10 mm
  • Weight: 23 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart