Graphic Cutter GRAFIX BOY with GRAPHIC BLADE 72, 1 PCE

Article no.: 31172.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 31172.02
EAN / GTIN 4002632803918
Manufacturer number 31172.02
L-Number L60170 915

Description

Description:

If you are particular about details. With a prominent tip.
GRAFIX BOY is something of a ″fine fellow″ among scalpels. That's because it is suitable for particularly precise and delicate cutting work. Or for careful erasing. You hold the cutting tool made of aluminium in your hand as you would hold a writing instrument. It is also very uncomplicated to handle, for example, blade changing.
  • Basic material:
    Aluminium
  • Made of aluminium
    The heading already says everything. The GRAFIX BOY is an extremely robust cutting tool. Whether as a handyman, artist or graphic designer - you will definitely count the scalpel as one of your assistants for a long time.
  • Easy blade changing
    Changing blades is so easy, that you only need to remember the following: turn open the knurled nut and release the blade holder. Take out the blade, put in the new one, done.
    GRAFIX BOY convinces you with its light and handy appearance. The pen-type handle ends in a knurled nut which prevents your fingers from slipping.
  • Main cutting materials:
    Layers of foil or paper
    Coated film
    Laminated film
    Textile, material

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Layers of foil or paper, Textile, material, Coated film, Laminated film, Tape, Felt, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Base material: Aluminium
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 72.50
  • Optional blade: 33.50, 43.50
  • Mounted blade blade shape (knife): Graphic blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart