Manual bit connector hexagonal 1/4″ Outer-4kant 1/4″ L.50mm

Article no.: 31150000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 31150000
EAN / GTIN 4018754331895
Manufacturer number 31150000
L-Number L60010 7472

Description

Description:

  • Used to connect sockets and operating tools
  • To No. 760 and No. 775 torque screwdrivers
  • For manually operated socket wrenches with internal square 6.3 (1/4″)
  • External square DIN 3120/ISO 1174-1
  • Allen drive DIN 3126/ISO 1173
  • Square with spring-loaded ball
  • Surface steel gray, oiled

Feature:

  • d: 8,9 mm
  • External hex [inch): 1/4
  • External hexagon drive: E 6,3
  • External square [inch]: 1/4 ″
  • Height mm (h): 8 mm
  • Length [mm): 50 mm
  • Outer square [inch]: A 6,3 mm
  • Weight: 16 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart