All steel trolley

Article no.: 3113
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3113
EAN / GTIN 4017976031132
Manufacturer number 3113

Description

Version:

disassembled

Description:

Shelves made of pressed steel plate, powder coated blue RAL 5007, with adhered anti-slip covering and all round protective strip. Tubular push handle. 2 swivel and 2 fixed-wheel castors, solid rubber tyres, hubs with plain bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.

Feature:

Total load capacity (kg): 120
Length of usable platform (mm): 740
Width of usable platform (mm): 480
Shelf heights (mm): 140, 390, 655
Total length (mm): 760
Total width (mm): 495
Total height (mm): 860
Tyres: Solid rubber
Wheel size (mm): 100 x 30

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart