Plier wrench set 7″ incl. protective jaw covers

Article no.: 3112438
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pliers Wrench

    Identification numbers & Classifications

    Article number 3112438
    EAN / GTIN 4010886956199
    Manufacturer number 3112438
    L-Number L60160 5895

    Description

    Description:

    • One tool that works like a spanner and pliers
    • DIN ISO 5743
    • Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2″
    • Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings)
    • Adjustable, universal tool for bolting
    • Perfect for bending, holding, pressing and gripping a wide range of workpieces
    • Play-free positioning with no risk of damaging the edges
    • Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless
    • Secure locking of the setting when the size of the opening is selected
    • Sliding mechanism may be activated from almost any setting
    • May be used as a ″ratchet spanner″ – quick and easy tightening and loosening of hexagonal screws and nuts
    • High ratio (>1:10) for high pressing and clamping force against the jaws
    • Made of GEDORE special hardened and tempered steel for the highest loads
    • Can be used as a powerful vice when on the move
    • Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening

    Feature:

    • 1000 V insulated: no
    • Clamping range [inch]: 1.5/8
    • Clamping width [mm]: 42 mm
    • Handle colour: Blue
    • Handle design [inch]: Dive insulated
    • Jaw shape: flat jaws
    • Joint types [mm]: through joint
    • Material: Tempered steel
    • Non-sparking version: no
    • REACH registration available: no
    • Size [inch]: 7
    • Surface: chrome-plated
    • Total height [mm]: 17 mm
    • Total length [mm]: 190 mm
    • Total width [mm]: 49 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart