P290 FPW D2.00-6-.75-12 90° Face Mills Carrying .472 and .708″ Long Edged Inserts

Article no.: 3110879
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED P290 LINE
Type of product Face mill

Identification numbers & Classifications

Article number 3110879
EAN / GTIN 7291075309041
Manufacturer number 3110879
L-Number L23980 1768

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 2″ ,Cutting Item Count (CICT) 6 ,Hub Diameter (DHUB) 1.77″ ,Overall Length (OAL) 1.575″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2″
  • Cutting Diameter (DC/DCX): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 6
  • Depth of Cut Maximum (APMX): 0.472″
  • Hub Diameter (DHUB): 1.77″
  • Master Insert Identification (MIID): P290 ACKT 1204PDR-FW
  • Overall Length (OAL): 1.575″
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

From the same series "MILLSHRED P290 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart