P290 SM D032-03-24-16-12 Extended Flute Shell Mills Carrying 12 and 18 mm Long Edged Inserts

Article no.: 3110862
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED P290 LINE
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3110862
EAN / GTIN 7291075308532
Manufacturer number 3110862
L-Number L23980 823

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 38 mm, Cutting Diameter (DC) 32 mm, Cutting Item Count (CICT) 6, Depth of Cut Maximum (APMX) 24 mm, Flute Count (NOF) 3, Overall Length (OAL) 65 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 38 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 6
  • Depth of Cut Maximum (APMX) 24 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) P290 ACKT 1204PDR-FW
  • Overall Length (OAL) 65 mm

Suitable products

From the same series "MILLSHRED P290 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart