SD S-A-L7.00-C.625-SP15-C Stepped Cylindrical Shanks for Interchangeable Solid Carbide Milling Heads

Article no.: 3110824
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 3110824
    EAN / GTIN 7291075312614
    Manufacturer number 3110824
    L-Number L24070 364

    Description

    Description:

    Solid End Mill Shanks ,Body Length (LB) 0.63″ ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5 ,Overall Length (OAL) 7.192″

    Feature:

    • Body Diameter (BD): 0.591″
    • Body Length (LB): 0.63″
    • Body Length Maximum (LBX): 0.72″
    • Connection Diameter Machine Side (DCONMS): 5/8″
    • Connection Thread Nominal Size Workpiece Side (THSZWS): M5x0.5
    • Overall Length (OAL): 7.192″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart