SD S-A-L4.50-C.625-SP15-C Stepped Cylindrical Shanks for Interchangeable Solid Carbide Milling Heads

Article no.: 3110822
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slot milling cutter

Identification numbers & Classifications

Article number 3110822
EAN / GTIN 7291075312591
Manufacturer number 3110822
L-Number L24070 363

Description

Description:

Solid End Mill Shanks ,Body Length (LB) 0.63″ ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5 ,Overall Length (OAL) 4.692″

Feature:

  • Body Diameter (BD): 0.591″
  • Body Length (LB): 0.63″
  • Body Length Maximum (LBX): 0.72″
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): M5x0.5
  • Overall Length (OAL): 4.692″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart