P290 ACK D25-3-24-W20-12 Extended Flute Endmills Carrying 12 and 18 mm Long Edged Inserts

Article no.: 3110816
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MILLSHRED P290 LINE
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3110816
EAN / GTIN 7291075308136
Manufacturer number 3110816
L-Number L23980 698

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 25 mm, Cutting Item Count (CICT) 6, Depth of Cut Maximum (APMX) 24 mm, Flute Count (NOF) 3, Overall Length (OAL) 95 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 6
  • Depth of Cut Maximum (APMX) 24 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) P290 ACKT 1204PDR-FW
  • Overall Length (OAL) 95 mm

Suitable products

From the same series "MILLSHRED P290 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart