P290 ACK D50-4-105-W50-18 Extended Flute Endmills Carrying 12 and 18 mm Long Edged Inserts

Article no.: 3110778
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED P290 LINE
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3110778
EAN / GTIN 7291075308099
Manufacturer number 3110778
L-Number L23980 655

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 50 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 24, Depth of Cut Maximum (APMX) 105 mm, Flute Count (NOF) 4, Overall Length (OAL) 210 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 24
  • Depth of Cut Maximum (APMX) 105 mm
  • Flute Count (NOF) 4
  • Master Insert Identification (MIID) P290 ACKT 1806PDR-FW
  • Overall Length (OAL) 210 mm

Suitable products

Inserts

From the same series "MILLSHRED P290 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart