CAB M08M08-C Reducers and Extensions with Coolant Holes for the Modular FLEXFIT System

Article no.: 3110751
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FLEXFIT
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 3110751
    EAN / GTIN 7291075111484
    Manufacturer number 3110751
    L-Number L23980 611

    Description

    Description:

    Solid End Mill Shanks, Connection Thread Nominal Size Workpiece Side (THSZWS) M08, Overall Length (OAL) 30 mm

    Feature:

    • Body Diameter (BD) 13 mm
    • Clamping Length Machine Side (LSCMS) 17.5 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) M08
    • Connection Thread Nominal Size Workpiece Side (THSZWS) M08
    • Drive Size (DRVS) 9.6 mm
    • Overall Length (OAL) 30 mm

    From the same series "FLEXFIT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart