E45X D06-W12-06 45° Chamfering Endmills Carrying X/Q/SOMT 06 Inserts

Article no.: 3110608
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIQUAD
Type of product End / face mill

Identification numbers & Classifications

Article number 3110608
EAN / GTIN 7291075046373
Manufacturer number 3110608
L-Number L23980 101

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC/DCX) 6 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 4 mm, Overall Length (OAL) 70 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Cutting Diameter (DC) 6 mm
  • Cutting Diameter (DC/DCX) 6 mm
  • Cutting Diameter Maximum (DCX) 14.1 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 4 mm
  • Functional Length (LF) 47.5 mm
  • Head Length (LH) 19 mm
  • Master Insert Identification (MIID) SOMT 06020
  • Overall Length (OAL) 70 mm
  • Shank Type Weldon
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Suitable products

Inserts

From the same series "HELIQUAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart