E45X D08-C16-06 45° Chamfering Endmills Carrying X/Q/SOMT 06 Inserts

Article no.: 3110506
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIQUAD
Type of product End / face mill

Identification numbers & Classifications

Article number 3110506
EAN / GTIN 7291075046366
Manufacturer number 3110506
L-Number L23980 494

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 8 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 4 mm, Overall Length (OAL) 100 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Diameter (DC) 8 mm
  • Cutting Diameter (DC/DCX) 8 mm
  • Cutting Diameter Maximum (DCX) 16.1 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 4 mm
  • Functional Length (LF) 100 mm
  • Head Length (LH) 25 mm
  • Master Insert Identification (MIID) SOMT 06020
  • Overall Length (OAL) 100 mm
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Suitable products

From the same series "HELIQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart