E75A D1.50-W1.00 75° Endmills with AP -1003 Inserts

Article no.: 3110345
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification numbers & Classifications

Article number 3110345
EAN / GTIN 7291075089738
Manufacturer number 3110345
L-Number L23980 2303

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1-1/2″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.15″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 4″ ,Shank Type Weldon ,Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Diameter (DC): 1-1/2″
  • Cutting Diameter (DC/DCX): 1-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 0.15″
  • Flute Count (NOF): 4
  • Functional Length (LF): 2.859″
  • Head Length (LH): 1.18″
  • Master Insert Identification (MIID): APCT 100302R-HM
  • Overall Length (OAL): 4″
  • Shank Type: Weldon
  • Tool Cutting Edge Angle (KAPR): 75 Degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart