Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 30 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 7.8 mm, Overall Length (OAL) 115 mm, Shank Type Round, Shank Type Round
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) External
- Cutting Diameter (DC) 30 mm
- Cutting Diameter (DC/DCX) 30 mm
- Cutting Diameter Maximum (DCX) 46.1 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Depth of Cut Maximum (APMX) 7.8 mm
- Functional Length (LF) 115 mm
- Head Length (LH) 3 mm
- Master Insert Identification (MIID) SCMT 120408-19
- Overall Length (OAL) 115 mm
- Shank Type Round
- Tool Cutting Edge Angle (KAPR) 45 Degrees